TP515 - 4SQ CVR (1) Togg/(1) Decora

Eaton

  • $9.33 (Each)
  • $9.33 (Each)

  • $466.72 (Per 50)

  • $933.43 (Per 100)

In-Stock: 12 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP515
Manufacturer
Eaton
Manufacturer's Part Number
TP515
Description
4SQ CVR (1) Togg/(1) Decora
Raised Box Cover, Steel, 31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105155 / 00786189105155
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.33 (Each)
Carton
$9.33 (Each)
Standard Packaging
$466.72 (Per 50)
Stock Availability
Nacogdoches
12 (Check another store)
All Stores
1,714
Resources
Images
 
 
TP515 - Small Image
 
TP515 - Large Image
 
TP515 - Large Image
Attachments
 
 
TP515 - Specification Sheet
Tech Bulletins
 
 
TP515 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Product Type
Raised Box Cover
Long Description
Raised Box Cover, Steel, 31 lb/EA
Features
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard.
Short Description
Raised Box Cover, Steel, (1) GFCI
Description
4SQ CVR (1) TOGG/(1) DECORA
extra long description
THEP TP515 4 SQ BOX 1 TGL 1 GFCI RE
Additional Information
for use with
One Toggle Switch;One GFCI Receptacle
Standards Met
UL Listed;CSA Listed
package quantity
50 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP515
GTIN
00786189105155
UPC
786189105155
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square surface cover
Packaging
Weight
31 lb/EA
Weight per each
0.31
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,714

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
12 View Store

* All prices subject to change.

Begin Live Chat