TP515 - 4SQ CVR (1) Togg/(1) Decora

Eaton

  • $8.38 (Each)
  • $8.38 (Each)

  • $418.93 (Per 50)

  • $837.86 (Per 100)

Availability: In Stock Locally
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
TP515
Manufacturer
Eaton
Manufacturer's Part Number
TP515
Description
4SQ CVR (1) Togg/(1) Decora
Raised Box Cover, Steel, 31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105155 / 00786189105155
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.38 (Each)
Carton
$8.38 (Each)
Standard Packaging
$418.93 (Per 50)
Resources
Attachments
 
 
TP515 - Specification Sheet
Tech Bulletins
 
 
TP515 - Tech Bulletin
Images
 
 
TP515 - Large Image
 
TP515 - Small Image
 
TP515 - Large Image
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
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Product Type
Raised Box Cover
Long Description
Raised Box Cover, Steel, 31 lb/EA
Features
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard.
Short Description
Raised Box Cover, Steel, (1) GFCI
Description
4SQ CVR (1) TOGG/(1) DECORA
extra long description
THEP TP515 4 SQ BOX 1 TGL 1 GFCI RE
Additional Information
for use with
One Toggle Switch;One GFCI Receptacle
Standards Met
UL Listed;CSA Listed
package quantity
50 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP515
GTIN
00786189105155
UPC
786189105155
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square surface cover
Packaging
Weight
31 lb/EA
Weight per each
0.31
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP515.
Jump To:

Similar Items

Similar items are close alternatives to TP515, though they may not be 100% alike.

Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or C...
  • Our Part #: RS18CC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RS 18 CC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($229.41) ·
RS18CC - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.18

Each

QTY:
Each
Add
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length,...
  • Our Part #: 8374
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8374
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($569.07) ·
8374 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP515 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8374 Appleton Electric 00687855620647
TP515 Eaton Crouse-Hinds 00786189105155
G1948 Garvin Industries 00785592526489
11436 Mulberry 00095327114363
4414 Orbit Industries 00835243000377
814C Raco 00050169999899
814 Raco 00050169008140
RS18CC Thomas & Betts 00785991120905
RS-18-CC Thomas & Betts Conduit n/a
C2238 Topaz 00751338872110
V582-BC Unity Manufacturing 00091617115157

* All prices subject to change.

Begin Live Chat