TP517 - 4SQ CVR (1)DPX RCPT/(1)Decora

Eaton

  • $11.48 (Each)
  • $11.48 (Each)

  • $574.16 (Per 50)

  • $1,148.33 (Per 100)

In-Stock: 3,406 available at other locations ( find a store with stock)
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
TP517
Manufacturer
Eaton
Manufacturer's Part Number
TP517
Description
4SQ CVR (1)DPX RCPT/(1)Decora
Raised Box Cover, Steel, 26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105179 / 00786189105179
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.48 (Each)
Carton
$574.16 (Per 50)
Stock Availability
Ruston
0 (Find nearest stock)
West Monroe
47
All Stores
3,406
Resources
Tech Bulletins
 
 
TP517 - Tech Bulletin
Attachments
 
 
TP517 - Specification Sheet
Images
 
 
TP517 - Small Image
 
TP517 - Large Image
 
TP517 - Large Image
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
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Description
4SQ CVR (1)DPX RCPT/(1)DECORA
Extra Long Description
CRH TP517 4 SQ BOX 1 DUPLEX 1 GFCI
Features
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard.
Long Description
Raised Box Cover, Steel, 26 lb/EA
Product Type
Raised Box Cover
Short Description
Raised Box Cover, Steel, (2)GFCI
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
For Use With
One Duplex Receptacle;One GFCI Receptacle
Made In USA
yes
Package Quantity
50 PK
Standards Met
UL Listed;CSA Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP517
GTIN
00786189105179
UPC
786189105179
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square surface cover
Packaging
Weight
26 lb/EA
Weight per each
0.28
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,406

Location search:
These alternate items can be purchased instead of TP517.
Jump To:

Similar Items

Similar items are close alternatives to TP517, though they may not be 100% alike.

Cross Referenced

These items are similar to TP517 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8373N Appleton Electric 00687855703012
TP517 Eaton Crouse-Hinds 00786189105179
G1951 Garvin Industries 00785592526519
11435 Mulberry 00095327114356
4424 Orbit Industries 00835243000407
915C Raco 00050169999981
915 Raco 00050169009154
RS19 Thomas & Betts 00786680084324
RS19CC Thomas & Betts 00785991120912
RS-19-CC Thomas & Betts Conduit n/a
C2237 Topaz 00751338872066
V583-BC Unity Manufacturing 00091617115096

* All prices subject to change.

Begin Live Chat