TP519 - 4SQ 30A Twist Lock (1 2

Eaton

  • $4.25 (Each)
  • $4.25 (Each)

  • $212.55 (Per 50)

  • $425.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP519
Manufacturer
Eaton
Manufacturer's Part Number
TP519
Description
4SQ 30A Twist Lock (1 2
Eaton Crouse-Hinds Series Square Surface Cover, 4", Raised Surface, Steel, For One 30 Amp Twist-Lock Single Receptacle 1-23/32" Diameter, 5.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105193 / 00786189105193
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.25 (Each)
Carton
$4.25 (Each)
Standard Packaging
$212.55 (Per 50)
Resources
Attachments
 
 
TP519 - Specification Sheet
Tech Bulletins
 
 
TP519 - Tech Bulletin
Images
 
 
TP519 - Large Image
 
TP519 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Product Type
4SQ BX 1 30A TWST Lock SNG Rec Surf CVR
Description
4SQ 30A TWIST LOCK (1 2
extra long description
THEP TP519 4SQ BX 1 30A TWST LOCK S
Long Description
Eaton Crouse-Hinds series Square Surface Cover, 4", Raised surface, Steel, For one 30 amp twist-lock single receptacle 1-23/32" diameter, 5.5 cubic inch capacity
Special Features
1-23/32 In Hole Diameter
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
TP519
Brand
Eaton
GTIN
00786189105193
UPC
786189105193
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square surface cover
Packaging
Weight per each
0.33
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat