TP521 - 4-11/16SQ, 2-1/8D, 1/2&3/4 Ko

Eaton

  • $10.19 (Each)
  • $10.19 (Each)

  • $254.85 (Per 25)

  • $1,019.41 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP521
Manufacturer
Eaton
Manufacturer's Part Number
TP521
Description
4-11/16SQ, 2-1/8D, 1/2&3/4 Ko
Eaton Crouse-Hinds Series Square Outlet Box, (2) 1/2", (2) 3/4", 4-11/16", Conduit (No Clamps), Welded, 2-1/8", Steel, (12) 1/2", (1) 3/4" C, 44.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189105216 / 00786189105216
Weight per unit
1.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.19 (Each)
Carton
$10.19 (Each)
Standard Packaging
$254.85 (Per 25)
Resources
Attachments
 
 
TP521 - Specification Sheet
Tech Bulletins
 
 
TP521 - Tech Bulletin
Images
 
 
TP521 - Large Image
 
TP521 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
2-1/8
Height
4-11/16
Width
4-11/16
Descriptions
Description
4-11/16SQ,2-1/8D,1/2&3/4 KO
Product Type
4 11/16 SQ BX Weld 1/2 & 3/4 Ko 2 1/8 D
Long Description
Eaton Crouse-Hinds series Square Outlet Box, (2) 1/2", (2) 3/4", 4-11/16", Conduit (no clamps), Welded, 2-1/8", Steel, (12) 1/2", (1) 3/4" C, 44.0 cubic inch capacity
Special Features
Weight 115 Lb per 100
Construction
Welded
extra long description
THEP TP521 4 11/16 SQ BX WELD 1/2 &
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Additional Information
dimensions
4.6900 IN X 4.6900 IN X 2.1300 IN
Knockouts
(2) 1/2 in, (2) 3/4 in
Manufacturer Information
Manufacturers Part Number
TP521
Brand
Eaton
GTIN
00786189105216
UPC
786189105216
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square outlet box
Packaging
Weight per each
1.17
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat