TP531 - 2" RSD 4-11/16 SQ 1 DVC

Eaton

  • $23.01 (Each)
  • $23.01 (Each)

  • $575.28 (Per 25)

  • $2,301.11 (Per 100)

In-Stock: 54 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP531
Manufacturer
Eaton
Manufacturer's Part Number
TP531
Description
2" RSD 4-11/16 SQ 1 DVC
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, One Device, Steel, 2" Raised , 15.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105315 / 00786189105315
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.01 (Each)
Carton
$575.28 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
54
Resources
Attachments
 
 
TP531 - Specification Sheet
Images
 
 
TP531 - Small Image
 
TP531 - Large Image
Tech Bulletins
 
 
TP531 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
Product Type
4 11/16 SQ 2 RSD 1 Device CVR
Description
2" RSD 4-11/16 SQ 1 DVC
extra long description
THEP TP531 4 11/16 SQ 2 RSD 1 DEVIC
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Long Description
Eaton Crouse-Hinds series Square Cover, 4-11/16", Natural, Raised surface, one device, Steel, 2" raised , 15.0 cubic inch capacity
Special Features
One Device, Weight 76 Lb per 100
Additional Information
dimensions
5.0000 IN X 2.0000 IN X 5.0000 IN
Manufacturer Information
Manufacturers Part Number
TP531
Brand
EATON CROUSE-HINDS SERIES
GTIN
00786189105315
UPC
786189105315
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square cover
Packaging
Weight per each
0.68
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Avondale
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat