TP540 - 4SQ 2G 1-1/2" Rise

Eaton

  • $20.03 (Each)
  • $20.03 (Each)

  • $200.30 (Per 10)

  • $2,002.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP540
Manufacturer
Eaton
Manufacturer's Part Number
TP540
Description
4SQ 2G 1-1/2" Rise
Raised Box Cover, Steel, 50 LB/Ea
Slang Terms
11B, 4 11/16" Box, 5" Box, 2100 Box, 2100, 11B Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105407 / 00786189105407
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.03 (Each)
Carton
$20.03 (Each)
Standard Packaging
$200.30 (Per 10)
Resources
Attachments
 
 
TP540 - Specification Sheet
Tech Bulletins
 
 
TP540 - Tech Bulletin
Images
 
 
TP540 - Small Image
 
TP540 - Large Image
 
TP540 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
extra long description
THEP TP540 4SQ BX 1 1/2 RSD 2 DEV T
Product Type
Raised Box Cover
Long Description
Raised Box Cover, Steel, 50 lb/EA
Short Description
4" Square Raised Box Cover, Steel, 2 Gang, 1-1/2" Raised
Special Features
Two Device, Weight 50 Lb per 100
Description
4SQ 2G 1-1/2" RISE
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Also Known As...
11B
4 11/16" Box
5" Box
2100 Box
2100
11B Box
Additional Information
for use with
Tile or Brick
Standards Met
UL MA
package quantity
10 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP540
GTIN
00786189105407
UPC
786189105407
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Tile wall square cover
Packaging
Weight
50 lb/EA
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat