TP542 - 4SQ 2G Tile Ring

Eaton

  • $20.82 (Each)
  • $20.82 (Each)

  • $208.17 (Per 10)

  • $2,081.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP542
Manufacturer
Eaton
Manufacturer's Part Number
TP542
Description
4SQ 2G Tile Ring
Eaton Crouse-Hinds Series Tile Wall Square Cover, 4", Raised Surface, Two Device, Steel, 2" Raised , 20.8 Cubic Inch Capacity
Slang Terms
11B, 4 11/16" Box, 5" Box, 2100 Box, 2100, 11B Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105421 / 00786189105421
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.82 (Each)
Carton
$20.82 (Each)
Standard Packaging
$208.17 (Per 10)
Resources
Images
 
 
TP542 - Small Image
 
TP542 - Large Image
Attachments
 
 
TP542 - Specification Sheet
Tech Bulletins
 
 
TP542 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Description
4SQ 2G TILE RING
Product Type
4 SQ Box 2 RSD 2 Device Tile Wall CVR
extra long description
THEP TP542 4 SQ BOX 2 RSD 2 DEVICE
Long Description
Eaton Crouse-Hinds series Tile Wall Square Cover, 4", Raised surface, two device, Steel, 2" raised , 20.8 cubic inch capacity
Special Features
Two Device, Weight 66 Lb per 100
Also Known As...
11B
4 11/16" Box
5" Box
2100 Box
2100
11B Box
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP542
GTIN
00786189105421
UPC
786189105421
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Tile wall square cover
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat