TP548 - 4-11/16SQ, 1-1/2D, 1/2&3/4 Ko

Eaton

  • $7.78 (Each)
  • $7.78 (Each)

  • $194.54 (Per 25)

  • $778.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP548
Manufacturer
Eaton
Manufacturer's Part Number
TP548
Description
4-11/16SQ, 1-1/2D, 1/2&3/4 Ko
Square Box, Ivory, 29.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 17 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 1-1/2 In Height, 84 LB/100
Slang Terms
2100 Box, 2100, 11B Box, 11B, 4 11/16" Box, 5" Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189105483 / 00786189105483
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.78 (Each)
Carton
$7.78 (Each)
Standard Packaging
$194.54 (Per 25)
Resources
Images
 
 
TP548 - Small Image
 
TP548 - Large Image
Specifications Sheets
 
 
TP548 - Specification Sheet
Attachments
 
 
TP548 - Specification Sheet
Tech Bulletins
 
 
TP548 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4-11/16 in
Width
4-11/16 in
Height
1-1/2 in
Depth
1-1/2
Descriptions
Description
4-11/16SQ,1-1/2D,1/2&3/4 KO
Product Type
Square Box
Long Description
Square Box, Ivory, 29.5 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side) Knockout Size, 17 Knockouts, Screw Mount, 4-11/16 in Length, 4-11/16 in Width, 1-1/2 in Height, 84 lb/100
Short Description
Square Box, 29.5 cu. in, Ivory
Special Features
Raised Ground Screw Location in the Welded Boxes Saves time in Installation
extra long description
THEP TP548 4 11/16 SQ OUTLET BOX 1/
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Construction
Drawn
Also Known As...
2100 Box
2100
11B Box
11B
4 11/16" Box
5" Box
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side)
Number of Knockouts
17
Mounting Type
Screw Mount
Standards Met
UL Listed 514A, 514B, 514C;NEMA OS-1
package quantity
25 PK
dimensions
4.6900 IN X 4.6900 IN X 1.5000 IN
Knockouts
true
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP548
GTIN
00786189105483
UPC
786189105483
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square outlet box
Packaging
Weight
84 lb/100
Weight per each
0.85
Carton
1
Package
25
Uses, Certifications, and Standards
Capacity
29.5 cu.in
Application
Conduit;Commercial;Industrial;Wiring Device
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat