TP550 - 4-11/16SQ Ext RNG, 1-1/2D

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 5,281 available at other locations ( find a store with stock)
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
TP550
Manufacturer
Eaton
Manufacturer's Part Number
TP550
Description
4-11/16SQ Ext RNG, 1-1/2D
Switch Box Extension Ring, Steel, 4-11/16 In Length, 1-1/2 In Width, 1/2 In;3/4 In Knockout Size, 12 Knockouts, Box Mount, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189105506 / 00786189105506
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
5,281
Resources
Tech Bulletins
 
 
TP550 - Tech Bulletin
Attachments
 
 
TP550 - Specification Sheet
Specifications Sheets
 
 
TP550 - Specification Sheet
Images
 
 
TP550 - Small Image
 
TP550 - Large Image
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
Steel
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-1/2
Height
4-11/16
Length
4-11/16 in
Width
1-1/2 in
Descriptions
Construction
Drawn
Description
4-11/16SQ EXT RNG,1-1/2D
Extra Long Description
CRH TP550 4 11/16 SQ EXT RING 1/2 A
Features
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded
Long Description
Switch Box Extension Ring, Steel, 4-11/16 in Length, 1-1/2 in Width, 1/2 in;3/4 in Knockout Size, 12 Knockouts, Box Mount, 0.6 lb/EA
Product Type
Switch Box Extension Ring
Short Description
Switch Box Extension Ring, Steel, 4-11/16 in Length
Special Features
Welded/Drawn Construction
Additional Information
Dimensions
4.6900 IN X 4.6900 IN X 1.5000 IN
Knockout Size
1/2 in;3/4 in
Knockouts
(8) 1/2", (4) 3/4"
Made In USA
yes
Mounting Type
Box Mount
Number Of Knockouts
12
Package Quantity
25 CT
Standards Met
UL mA;Federal Specification W-J-800E;NEMA OS-1
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP550
GTIN
00786189105506
UPC
786189105506
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square extension ring
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Lighting Fixtures
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,281

Location search:

Greater Tyler Area

Location Stock Available
These alternate items can be purchased instead of TP550.
Jump To:

Similar Items

Similar items are close alternatives to TP550, though they may not be 100% alike.

Cross Referenced

These items are similar to TP550 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SJDE1234 Appleton Electric 00687855468676
TP550 Eaton Crouse-Hinds 00786189105506
TP564 Eaton Crouse-Hinds 00786189105643
TP565 Eaton Crouse-Hinds 00786189105650
73151-S Garvin Industries 00785592108531
5SSB-MKO-EXT Orbit Industries 00835243010383
250 Raco 00050169002506
262 Raco 00050169002629
5-SS-EXT-SPL Thomas & Betts 00781720002535
73151-1234 Thomas & Betts 00785991184051
5SDWEXT34 Thomas & Betts n/a
73171-1234 Thomas & Betts 00785991185058
73151-1/2-3/4 Thomas & Betts Conduit n/a
V363-EXT Unity Manufacturing 00091617105509

* All prices subject to change.

Begin Live Chat