TP560 - 4-11/16SQ, 2-1/8D, 1" Ko

Eaton

  • $7.83 (Each)
  • $7.83 (Each)

  • $195.66 (Per 25)

  • $782.65 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP560
Manufacturer
Eaton
Manufacturer's Part Number
TP560
Description
4-11/16SQ, 2-1/8D, 1" Ko
Square Outlet Box, Ivory, 42 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 104 LB/100
Slang Terms
2100 Box, 2100, 11B Box, 11B, 4 11/16" Box, 5" Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189105605 / 00786189105605
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.83 (Each)
Carton
$195.66 (Per 25)
Resources
Images
 
 
TP560 - Large Image
Attachments
 
 
TP560 - Specification Sheet
Tech Bulletins
 
 
TP560 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4-11/16 in
Width
4-11/16 in
Height
2-1/8 in
Depth
2-1/8
Descriptions
Description
4-11/16SQ,2-1/8D,1" KO
Product Type
Square Outlet Box
Long Description
Square Outlet Box, Ivory, 42 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1 in (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 in Length, 4-11/16 in Width, 2-1/8 in Height, 104 lb/100
Short Description
4-11/16" Square Outlet Box, 42 cu. in, Ivory, 2-1/8" D, 3/4 and 1" KO
Special Features
Raised Ground Screw Location in the Welded Boxes Saves time in Installation
extra long description
THEP TP560 4 11/16 SQ OUTLET BOX 1
Construction
Drawn
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Also Known As...
2100 Box
2100
11B Box
11B
4 11/16" Box
5" Box
Additional Information
Cable Entry Type
Knockout
for use with
Switches;Receptacles;Fans;Lights
Standards Met
Ul Listed
package quantity
25 PK
Knockout Size
1/2 in (Bottom);3/4 in (Bottom);1 in (Side)
Number of Knockouts
13
Mounting Type
Screw Mount
Knockouts
(3) 1/2 in, (2) 3/4 in
dimensions
4.6900 IN X 4.6900 IN X 2.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP560
GTIN
00786189105605
UPC
786189105605
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square outlet box
Packaging
Weight
104 lb/100
Weight per each
1.04
Carton
25
Uses, Certifications, and Standards
Capacity
42 cu.in
Application
Conduit;Commercial;Industrial
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat