TP578 - 4-11/16SQ, 1G, 3/4RSD CVR

Eaton

  • $4.75 (Each)
  • $4.75 (Each)

  • $118.75 (Per 25)

  • $475.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP578
Manufacturer
Eaton
Manufacturer's Part Number
TP578
Description
4-11/16SQ, 1G, 3/4RSD CVR
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, One Device, Steel, 3/4" Raised, 5.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105780 / 00786189105780
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.75 (Each)
Standard Packaging
$118.75 (Per 25)
Resources
Attachments
 
 
TP578 - Specification Sheet
Tech Bulletins
 
 
TP578 - Tech Bulletin
Images
 
 
TP578 - Large Image
 
TP578 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
Description
4-11/16SQ,1G,3/4RSD CVR
Product Type
4 11/16 SQ 3/4 RSD 1 Device CVR
extra long description
THEP TP578 4 11/16 SQ 3/4 RSD 1 DEV
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Long Description
Eaton Crouse-Hinds series Square Cover, 4-11/16", Natural, Raised surface, one device, Steel, 3/4" raised, 5.0 cubic inch capacity
Special Features
One Device, Weight 42 Lb per 100
Additional Information
dimensions
4.6900 IN X 4.6900 IN X 0.7500 IN
Manufacturer Information
Manufacturers Part Number
TP578
Brand
EATON CROUSE-HINDS SERIES
GTIN
00786189105780
UPC
786189105780
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square cover
Packaging
Weight per each
0.41
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat