TP587 - 4-11/16SQ, 2G, 5/8RSD CVR

Eaton

  • $9.02 (Each)
  • $9.02 (Each)

  • $225.42 (Per 25)

  • $901.67 (Per 100)

In-Stock: 13 available locally (Gonzales, LA) ( change location)
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
TP587
Manufacturer
Eaton
Manufacturer's Part Number
TP587
Description
4-11/16SQ, 2G, 5/8RSD CVR
Raised Box Cover, Steel, Box Mount, 32 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105872 / 00786189105872
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.02 (Each)
Carton
$9.02 (Each)
Standard Packaging
$225.42 (Per 25)
Stock Availability
Gonzales
13 (Check another store)
Baton Rouge
1
All Stores
4,095
Resources
Tech Bulletins
 
 
TP587 - Tech Bulletin
Images
 
 
TP587 - Small Image
 
TP587 - Large Image
 
TP587 - Large Image
Attachments
 
 
TP587 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
Description
4-11/16SQ,2G,5/8RSD CVR
Extra Long Description
CRH TP587 4 11/16 SQ 5/8 RSD 2 DEVI
Features
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded
Long Description
Raised Box Cover, Steel, Box Mount, 32 lb/EA
Product Type
Raised Box Cover
Short Description
4-11/16 Square Raised Box Cover, Steel Mount
Special Features
Welded/Drawn Construction
Additional Information
Dimensions
4.6900 IN X 4.6900 IN X 0.6300 IN
For Use With
Air Plenum
Made In USA
yes
Mounting Type
Box Mount
Package Quantity
25 PK
Standards Met
UL mA;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP587
GTIN
00786189105872
UPC
786189105872
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square cover
Packaging
Weight
32 lb/EA
Weight per each
0.33
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Lighting Fixtures
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,095

Location search:
These alternate items can be purchased instead of TP587.
Jump To:

Similar Items

Similar items are close alternatives to TP587, though they may not be 100% alike.

Cross Referenced

These items are similar to TP587 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP587 Eaton Crouse-Hinds 00786189105872
8486-C O-Z Gedney 00687855523078
818 Raco 00050169008188
72C1858 Thomas & Betts 00785991145779

* All prices subject to change.

Begin Live Chat