TP588 - 1-1/2" Deep 1/2" Ko Handy

Eaton

  • $5.22 (Each)
  • $5.22 (Each)

  • $261.10 (Per 50)

  • $522.20 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP588
Manufacturer
Eaton
Manufacturer's Part Number
TP588
Description
1-1/2" Deep 1/2" Ko Handy
Utility Box, Ivory, 10.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 11 Knockout, Screw Mount, 4 In Length, 2-1/8 In Width, 1-1/2 In Height, 42 LB/100
Slang Terms
Handy Box, Utility Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189105889 / 00786189105889
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.22 (Each)
Carton
$5.22 (Each)
Standard Packaging
$261.10 (Per 50)
Resources
Images
 
 
TP588 - Small Image
 
TP588 - Large Image
Specifications Sheets
 
 
TP588 - Specification Sheet
Attachments
 
 
TP588 - Specification Sheet
Tech Bulletins
 
 
TP588 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4 in
Width
2-1/8 in
Height
1-1/2 in
Descriptions
Product Type
Utility Box
Long Description
Utility Box, Ivory, 10.3 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 11 Knockout, Screw Mount, 4 in Length, 2-1/8 in Width, 1-1/2 in Height, 42 lb/100
Short Description
Utility Box, 10.3 cu. in, Ivory, 1 Gang
Special Features
Made of Steel
Features
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
Description
1-1/2" DEEP 1/2" KO HANDY
extra long description
THEP TP588 UTILITY BOX 1 1/2 D 1/2
Construction
Drawn
Also Known As...
Handy Box
Utility Box
Additional Information
Cable Entry Type
Knockout
for use with
Utility Box
Knockout Size
1/2 in (Bottom);1/2 in (Side)
Number of Knockouts
11
Mounting Type
Screw Mount
Standards Met
UL Listed 514A, 514B, 514C;NEMA OS-1
package quantity
50 PK
Knockouts
(3) 1/2 in
dimensions
4.0000 IN X 2.1300 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP588
GTIN
00786189105889
UPC
786189105889
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
UTILITY BOX
Packaging
Weight
42 lb/100
Weight per each
0.42
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
10.3 cu.in
Application
Utility Box
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat