TP593 - 4-11/16SQ, 2G, 1-1/4RSD CVR

Eaton

  • $19.71 (Each)
  • $19.71 (Each)

  • $492.74 (Per 25)

  • $1,970.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP593
Manufacturer
Eaton
Manufacturer's Part Number
TP593
Description
4-11/16SQ, 2G, 1-1/4RSD CVR
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, Two Device, Steel, 1-1/4" Raised, 14.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105933 / 00786189105933
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.71 (Each)
Carton
$19.71 (Each)
Standard Packaging
$492.74 (Per 25)
Resources
Images
 
 
TP593 - Small Image
 
TP593 - Large Image
Attachments
 
 
TP593 - Specification Sheet
Tech Bulletins
 
 
TP593 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Natural
Color
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
Product Type
4 11/16 SQ 1 1/4 RSD 2 Device CVR
Description
4-11/16SQ, 2G,1-1/4RSD CVR
extra long description
THEP TP593 4 11/16 SQ 1 1/4 RSD 2 D
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Long Description
Eaton Crouse-Hinds series Square Cover, 4-11/16", Natural, Raised surface, two device, Steel, 1-1/4" raised, 14.0 cubic inch capacity
Special Features
Two Device, Weight 42 Lb per 100
Additional Information
dimensions
4.6900 IN X 4.6900 IN X 1.2500 IN
Manufacturer Information
Manufacturers Part Number
TP593
Brand
EATON CROUSE-HINDS SERIES
GTIN
00786189105933
UPC
786189105933
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Square cover
Packaging
Weight per each
0.43
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat