TP605 - 2-1/8DP Bracket 1/2"

Eaton

  • $12.64 (Each)
  • $12.64 (Each)

  • $632.01 (Per 50)

  • $1,264.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP605
Manufacturer
Eaton
Manufacturer's Part Number
TP605
Description
2-1/8DP Bracket 1/2"
Eaton Crouse-Hinds Series Utility Box, (3) 1/2", S, Set 1/2", 2-1/8", Steel, (5) 1/2", 14.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106053 / 00786189106053
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.64 (Each)
Carton
$632.01 (Per 50)
Resources
Images
 
 
TP605 - Small Image
 
TP605 - Large Image
Attachments
 
 
TP605 - Specification Sheet
Tech Bulletins
 
 
TP605 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
2-1/8
Width
2-1/8
Height
4
Descriptions
Product Type
Util Box 2 1/8 DP S Set 1/2 BRKT 1/2 Ko
Features
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
Description
2-1/8DP BRACKET 1/2"
extra long description
THEP TP605 UTIL BOX 2 1/8 DP S SET
Long Description
Eaton Crouse-Hinds series Utility Box, (3) 1/2", S, set 1/2", 2-1/8", Steel, (5) 1/2", 14.5 cubic inch capacity
Construction
Drawn
Special Features
Weight 56 per 100
Additional Information
dimensions
4.0000 IN X 2.1300 IN X 2.1300 IN
Knockouts
true
Manufacturer Information
Manufacturers Part Number
TP605
Brand
Eaton
GTIN
00786189106053
UPC
786189106053
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
UTILITY BOX
Packaging
Weight per each
0.66
Carton
50
Uses, Certifications, and Standards
Mounting
1/2 In Setback S Bracket
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat