TP613 - Handy Box GFI Plate

Eaton

  • $2.12 (Each)
  • $2.12 (Each)

  • $211.76 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP613
Manufacturer
Eaton
Manufacturer's Part Number
TP613
Description
Handy Box GFI Plate
Eaton Crouse-Hinds Series Utility Box Cover, Steel, For Gfci Device
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189106138 / 00786189106138
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.12 (Each)
Carton
$211.76 (Per 100)
Resources
Images
 
 
TP613 - Small Image
 
TP613 - Large Image
Attachments
 
 
TP613 - Specification Sheet
Tech Bulletins
 
 
TP613 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Descriptions
Long Description
Eaton Crouse-Hinds series Utility Box Cover, Steel, For GFCI device
Special Features
Weight 7 Lb per 100
Product Type
Util Box Gfci Deve CVR
Description
HANDY BOX GFI PLATE
extra long description
THEP TP613 UTIL BOX GFCI DEVE CVR
Features
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
Additional Information
dimensions
4.0000 IN X 2.1300 IN X 0.2500 IN
Manufacturer Information
Manufacturers Part Number
TP613
Brand
Eaton
GTIN
00786189106138
UPC
786189106138
Taxonomies, Classifications, and Categories
Type
Utility box cover
Category Description
HANDY BOXES
Packaging
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat