TP622 - 4 Oct Concr Box 2-1/2D

Eaton

  • $24.24 (Each)
  • $24.24 (Each)

  • $606.06 (Per 25)

  • $2,424.24 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP622
Manufacturer
Eaton
Manufacturer's Part Number
TP622
Description
4 Oct Concr Box 2-1/2D
Eaton Crouse-Hinds Series Octagon Concrete Box, 4", 2-1/2", Steel, 1/2" and 3/4" Single Row, 29.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106220 / 00786189106220
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.24 (Each)
Carton
$24.24 (Each)
Standard Packaging
$606.06 (Per 25)
Resources
Images
 
 
TP622 - Small Image
 
TP622 - Large Image
Attachments
 
 
TP622 - Specification Sheet
Tech Bulletins
 
 
TP622 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Descriptions
Product Type
4 Oct Concr Box 2 1/2 DP
Features
Crouse-Hinds series 4" steel octagon concrete boxes are used in poured deck applications that are common in high rises, apartments, condominiums and restaurants with outdoor dining areas. The boxes are installed on wooden or steel forms and concrete is poured. Upon removal of the forms, the box is flush with the concrete. Additionally, the TP643 within this concrete box family is fan rated. Because of the additional mounting support boss and locknuts, this new box is suitable for use with fans of up to
extra long description
THEP TP622 4 OCT CONCR BOX 2 1/2 DP
Description
4 OCT CONCR BOX 2-1/2D
Long Description
Eaton Crouse-Hinds series Octagon Concrete Box, 4", 2-1/2", Steel, 1/2" and 3/4" single row, 29.0 cubic inch capacity
Special Features
Weight 72 Lb per 100
Construction
Welded
Additional Information
Knockouts
1/2" and 3/4" single row
dimensions
4.0000 IN X 4.0000 IN X 2.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP622
GTIN
00786189106220
UPC
786189106220
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon concrete box
Packaging
Weight per each
0.71
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat