TP631 - 1-5/8D, 4G BX, 1/2&3/4ko

Eaton

  • $135.10 (Each)
  • $135.10 (Each)

  • $675.48 (Per 5)

  • $13,509.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP631
Manufacturer
Eaton
Manufacturer's Part Number
TP631
Description
1-5/8D, 4G BX, 1/2&3/4ko
Steel Gang Box, Ivory, 70 Cu.In Capacity, 4 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side);1/2 In (End);3/4 In (End) Knockout Size, 26 Knockouts, Screw Mount, 4-1/2 In Length, 10-7/16 In Width, 1-5/8 In Height, 70 LB/100
Slang Terms
Raised Device Cover, Mud Ring (Cover), Plaster Frame, Device Cover, Plaster Ring
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106312 / 00786189106312
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.10 (Each)
Carton
$135.10 (Each)
Standard Packaging
$675.48 (Per 5)
Resources
Images
 
 
TP631 - Small Image
 
TP631 - Large Image
 
TP631 - Large Image
 
TP631 - Large Image
 
TP631 - Large Image
Specifications Sheets
 
 
TP631 - Specification Sheet
Attachments
 
 
TP631 - Specification Sheet
Tech Bulletins
 
 
TP631 - Tech Bulletin
Other Links
 
 
TP631 - Other
 
TP631 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
4-1/2 in
Width
10-7/16 in
Height
1-5/8 in
Descriptions
Description
1-5/8D,4G BX,1/2&3/4KO
Product Type
Steel Gang Box
Long Description
Steel Gang Box, Ivory, 70 cu.in Capacity, 4 gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side);1/2 in (End);3/4 in (End) Knockout Size, 26 Knockouts, Screw Mount, 4-1/2 in Length, 10-7/16 in Width, 1-5/8 in Height, 70 lb/100
Short Description
Steel Gang Box, 70 cu. in, Ivory, 4 Gangs
Special Features
Made of Steel
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
extra long description
THEP TP631 4 G BOX 1 5/8 DP 1/2 AND
Construction
Welded
Also Known As...
Raised Device Cover
Mud Ring (Cover)
Plaster Frame
Device Cover
Plaster Ring
Additional Information
Cable Entry Type
Knockout
for use with
Gang Box
Knockout Size
1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side);1/2 in (End);3/4 in (End)
Number of Knockouts
26
Mounting Type
Screw Mount
Standards Met
UL Listed 514A, 514B, 514C
package quantity
5 PK
Knockouts
(6) 1/2 in, (4) 3/4 in_(1) 1/2 in, (1) 3/4 in
dimensions
10.4400 IN X 4.5000 IN X 1.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP631
GTIN
00786189106312
UPC
786189106312
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Gang box
Packaging
Weight
70 lb/100
Weight per each
1.82
Carton
1
Package
5
Uses, Certifications, and Standards
Capacity
70 cu.in
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat