TP632 - 3G SW Box W/BRKT

Eaton

  • $43.40 (Each)
  • $43.40 (Each)

  • $217.02 (Per 5)

  • $4,340.47 (Per 100)

In-Stock: 55 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP632
Manufacturer
Eaton
Manufacturer's Part Number
TP632
Description
3G SW Box W/BRKT
Eaton Crouse-Hinds Series Gang Box, (6) 1/2" and 3/4" Concentric, VP, Conduit (No Clamps), 2-1/2", (2) 1/2" and 3/4" Concentric, Steel, Three-Gang, (3) 1/2" and 3/4" Concentric, Non-Gangable, 46.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106329 / 00786189106329
Weight per unit
1.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.40 (Each)
Carton
$43.40 (Each)
Standard Packaging
$217.02 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
55
Resources
Tech Bulletins
 
 
TP632 - Tech Bulletin
Attachments
 
 
TP632 - Specification Sheet
Images
 
 
TP632 - Small Image
 
TP632 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
2-1/2
Height
3-3/4
Width
5-9/16
Descriptions
Description
3G SW BOX W/BRKT
Product Type
3 G SW Box 2 1/2 DP 1/2 and 3/4 Ko
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP632 3 G SW BOX 2 1/2 DP 1/2
Long Description
Eaton Crouse-Hinds series Gang Box, (6) 1/2" and 3/4" concentric, VP, Conduit (no clamps), 2-1/2", (2) 1/2" and 3/4" concentric, Steel, Three-gang, (3) 1/2" and 3/4" concentric, Non-gangable, 46.5 cubic inch capacity
Special Features
Weight 143 Lb per 100
Construction
Welded
Additional Information
dimensions
5.5600 IN X 3.7500 IN X 2.5000 IN
Knockouts
true
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP632
GTIN
00786189106329
UPC
786189106329
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Gang box
Packaging
Weight per each
1.41
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
1/2 In Setback VP Bracket
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 55

Location search:

* All prices subject to change.

Begin Live Chat