TP640 - 1-5/8 5G Box

Eaton

  • $129.95 (Each)
  • $129.95 (Each)

  • $12,995.42 (Per 100)
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
TP640
Manufacturer
Eaton
Manufacturer's Part Number
TP640
Description
1-5/8 5G Box
Eaton Crouse-Hinds Series Gang Box, (6) 1/2", (4) 3/4", 1-5/8", (1) 1/2", (1) 3/4", Steel, Five-Gang, (4) 1/2", (3) 3/4", 85.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106404 / 00786189106404
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.95 (Each)
Carton
$129.95 (Each)
Resources
Images
 
 
TP640 - Small Image
 
TP640 - Large Image
Attachments
 
 
TP640 - Specification Sheet
Tech Bulletins
 
 
TP640 - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Width
12-1/4
Descriptions
Description
1-5/8 5G BOX
Product Type
5 G Box 1 5/8 DP 1/2 and 3/4 Ko
extra long description
THEP TP640 5 G BOX 1 5/8 DP 1/2 AND
Long Description
Eaton Crouse-Hinds series Gang Box, (6) 1/2", (4) 3/4", 1-5/8", (1) 1/2", (1) 3/4", Steel, Five-gang, (4) 1/2", (3) 3/4", 85.0 cubic inch capacity
Special Features
Weight 85 Lb per 100
Construction
Welded
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Additional Information
dimensions
12.2500 IN X 4.5000 IN X 1.6300 IN
Knockouts
true
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP640
GTIN
00786189106404
UPC
786189106404
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Gang box
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP640.
Jump To:

Cross Referenced

These items are similar to TP640 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5G-5075 Appleton Electric n/a
TP640 Eaton Crouse-Hinds 00786189106404
GB-1585 Garvin Industries 00785592109088
SB-5 Orbit Industries 00835243001114
5G5075S O-Z Gedney 00687855001644
954 Raco 00050169009543
944 Raco 00050169009444
5G-1234 Thomas & Betts 00785991131055
705-SPL Thomas & Betts 00781720005246
5G-1/2-3/4 Thomas & Betts Conduit n/a
Z635 Unity Manufacturing 00091617107459

* All prices subject to change.

Begin Live Chat