TP641 - [1] 6G Steel Gang Box

Eaton

  • $406.09 (Each)
  • $406.09 (Each)

  • $40,609.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP641
Manufacturer
Eaton
Manufacturer's Part Number
TP641
Description
[1] 6G Steel Gang Box
Eaton Crouse-Hinds Series Gang Box, (6) 1/2", (4) 3/4", 1-5/8", (1) 1/2", (1) 3/4", Steel, Six-Gang, (4) 1/2", (4) 3/4", 95.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106411 / 00786189106411
Weight per unit
0.95 L
Price & Packaging
Minimum Order Quantity
1
Unit
$406.09 (Each)
Carton
$406.09 (Each)
Resources
Images
 
 
TP641 - Small Image
 
TP641 - Large Image
 
TP641 - Large Image
 
TP641 - Large Image
Attachments
 
 
TP641 - Specification Sheet
Tech Bulletins
 
 
TP641 - Tech Bulletin
Other Links
 
 
TP641 - Other
 
TP641 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Width
14-1/16
Descriptions
extra long description
THEP TP641 6 G BOX 1 5/8 DP 1/2 AND
Long Description
Eaton Crouse-Hinds series Gang Box, (6) 1/2", (4) 3/4", 1-5/8", (1) 1/2", (1) 3/4", Steel, Six-gang, (4) 1/2", (4) 3/4", 95.0 cubic inch capacity
Special Features
Weight 95 Lb per 100
Construction
Welded
Product Type
6 G Box 1 5/8 DP 1/2 and 3/4 Ko
Description
[1] 6G STEEL GANG BOX
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Additional Information
Knockouts
(6) 1/2 in, (4) 3/4 in_(1) 1/2 in, (1) 3/4 in
dimensions
14.0600 IN X 4.5000 IN X 1.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP641
GTIN
00786189106411
UPC
786189106411
Taxonomies, Classifications, and Categories
Type
Gang box
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat