TP641 - [1] 6G Steel Gang Box

Eaton

  • $406.09 (Each)
  • $406.09 (Each)

  • $40,609.02 (Per 100)
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
TP641
Manufacturer
Eaton
Manufacturer's Part Number
TP641
Description
[1] 6G Steel Gang Box
Eaton Crouse-Hinds Series Gang Box, (6) 1/2", (4) 3/4", 1-5/8", (1) 1/2", (1) 3/4", Steel, Six-Gang, (4) 1/2", (4) 3/4", 95.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106411 / 00786189106411
Weight per unit
0.95 L
Price & Packaging
Minimum Order Quantity
1
Unit
$406.09 (Each)
Carton
$406.09 (Each)
Resources
Images
 
 
TP641 - Small Image
 
TP641 - Large Image
 
TP641 - Large Image
 
TP641 - Large Image
Attachments
 
 
TP641 - Specification Sheet
Tech Bulletins
 
 
TP641 - Tech Bulletin
Other Links
 
 
TP641 - Other
 
TP641 - Other
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
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Width
14-1/16
Descriptions
extra long description
THEP TP641 6 G BOX 1 5/8 DP 1/2 AND
Long Description
Eaton Crouse-Hinds series Gang Box, (6) 1/2", (4) 3/4", 1-5/8", (1) 1/2", (1) 3/4", Steel, Six-gang, (4) 1/2", (4) 3/4", 95.0 cubic inch capacity
Special Features
Weight 95 Lb per 100
Construction
Welded
Product Type
6 G Box 1 5/8 DP 1/2 and 3/4 Ko
Description
[1] 6G STEEL GANG BOX
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Additional Information
Knockouts
(6) 1/2 in, (4) 3/4 in_(1) 1/2 in, (1) 3/4 in
dimensions
14.0600 IN X 4.5000 IN X 1.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP641
GTIN
00786189106411
UPC
786189106411
Taxonomies, Classifications, and Categories
Type
Gang box
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP641.
Jump To:

Cross Referenced

These items are similar to TP641 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6G-5075 Appleton Electric n/a
6G5075S Appleton Electric 00687855001651
TP641 Eaton Crouse-Hinds 00786189106411
GB-1586 Garvin Industries 00785592109095
SB-6 Orbit Industries 00835243001121
945 Raco 00050169009451
955 Raco 00050169895504
6G-1234 Thomas & Betts 00785991131901
706-SPL Thomas & Betts 00781720005277
6G-1/2-3/4 Thomas & Betts Conduit n/a
Z636 Unity Manufacturing 00091617107466

* All prices subject to change.

Begin Live Chat