TP648 - Concrete Box Plate

Eaton

  • $7.00 (Each)
  • $7.00 (Each)

  • $349.75 (Per 50)

  • $699.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP648
Manufacturer
Eaton
Manufacturer's Part Number
TP648
Description
Concrete Box Plate
Eaton Crouse-Hinds Series Concrete Box Plate, 4", No Stud, (3) 1/2", (2) 3/4", Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106480 / 00786189106480
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.00 (Each)
Carton
$7.00 (Each)
Standard Packaging
$349.75 (Per 50)
Resources
Tech Bulletins
 
 
TP648 - Tech Bulletin
Attachments
 
 
TP648 - Specification Sheet
Images
 
 
TP648 - Small Image
 
TP648 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Descriptions
Product Type
Concr Box Plate No Stud 1/2 and 3/4 Ko
Description
CONCRETE BOX PLATE
Features
Crouse-Hinds series 4" steel octagon concrete boxes are used in poured deck applications that are common in high rises, apartments, condominiums and restaurants with outdoor dining areas. The boxes are installed on wooden or steel forms and concrete is poured. Upon removal of the forms, the box is flush with the concrete. Additionally, the TP643 within this concrete box family is fan rated. Because of the additional mounting support boss and locknuts, this new box is suitable for use with fans of up to
extra long description
THEP TP648 CONCR BOX PLATE NO STUD
Long Description
Eaton Crouse-Hinds series Concrete Box Plate, 4", No stud, (3) 1/2", (2) 3/4", Steel
Special Features
Weight 28 Lb per 100
Construction
Welded
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 0.0600 IN
Knockouts
(3) 1/2 in, (2) 3/4 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP648
GTIN
00786189106480
UPC
786189106480
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Concrete box plate
Packaging
Weight per each
0.27
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat