TP651 - Old Work STL Box Clip

Eaton

  • $5.73 (Each)
  • $5.73 (Each)

  • $573.46 (Per 100)

  • $1,433.65 (Per 250)

In-Stock: 274 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP651
Manufacturer
Eaton
Manufacturer's Part Number
TP651
Description
Old Work STL Box Clip
Eaton Crouse-Hinds Series Old Work Clip, Steel, Clips Lock Old Work Steel Switch Boxes Tightly to Wall
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786189106510 / 00786189106510
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.73 (Each)
Carton
$1,433.65 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
274
Resources
Attachments
 
 
TP651 - Specification Sheet
Images
 
 
TP651 - Small Image
 
TP651 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Descriptions
Description
OLD WORK STL BOX CLIP
Product Type
Old Work Clip
Features
Steel outlet box accessories are for use with various Crouse-Hinds series steel outlet boxes. Accessories include: grounding devices and clips, clamps and mounting ears, switch box supports and extensions, safety plates, self-tapping screw jars, grounding screw jars and metal stud grommets.
extra long description
THEP TP651 OLD WORK CLIP
Long Description
Eaton Crouse-Hinds series Old Work Clip, Steel, Clips lock old work steel switch boxes tightly to wall
Special Features
Weight 4 Lb per 100
Additional Information
dimensions
1.0000 IN X 0.2500 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
TP651
Brand
Eaton
GTIN
00786189106510
UPC
786189106510
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Old work clip
Packaging
Weight per each
0.04
Carton
250
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 274

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
234 View Store
Jacksonville - FL
40 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat