TP653 - 3 Gang 13/16 Raised Plast

Eaton

  • $21.35 (Each)
  • $21.35 (Each)

  • $106.77 (Per 5)

  • $2,135.38 (Per 100)

In-Stock: 506 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP653
Manufacturer
Eaton
Manufacturer's Part Number
TP653
Description
3 Gang 13/16 Raised Plast
Eaton Crouse-Hinds Series Gang Box Cover, Raised Surface, Steel, Three-Gang, 13.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106534 / 00786189106534
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.35 (Each)
Carton
$106.77 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
506
Resources
Tech Bulletins
 
 
TP653 - Tech Bulletin
Attachments
 
 
TP653 - Specification Sheet
Images
 
 
TP653 - Small Image
 
TP653 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
8-13/16 In Length
Descriptions
Product Type
3 G Box CVR RSD 13/16 For Plaster
Description
3 GANG 13/16 RAISED PLAST
extra long description
THEP TP653 3 G BOX CVR RSD 13/16 FO
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Long Description
Eaton Crouse-Hinds series Gang Box Cover, Raised surface, Steel, Three-gang, 13.5 cubic inch capacity
Construction
Welded
Special Features
Three Gang, Weight 60 Lb per 100
Additional Information
dimensions
8.8100 IN X 4.5000 IN X 0.8100 IN
Manufacturer Information
Manufacturers Part Number
TP653
Brand
Eaton
GTIN
00786189106534
UPC
786189106534
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Gang box cover
Packaging
Weight per each
0.68
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat