TP655 - 4 Gang Mud Ring

Eaton

  • $39.70 (Each)
  • $39.70 (Each)

  • $198.51 (Per 5)

  • $3,970.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP655
Manufacturer
Eaton
Manufacturer's Part Number
TP655
Description
4 Gang Mud Ring
Eaton Crouse-Hinds Series Gang Box Cover, Raised Surface, Steel, Four-Gang, 18.3 Cubic Inch Capacity
Slang Terms
Raised Device Cover, Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106558 / 00786189106558
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.70 (Each)
Carton
$198.51 (Per 5)
Resources
Attachments
 
 
TP655 - Specification Sheet
Tech Bulletins
 
 
TP655 - Tech Bulletin
Images
 
 
TP655 - Small Image
 
TP655 - Large Image
 
TP655 - Large Image
 
TP655 - Large Image
 
TP655 - Large Image
Other Links
 
 
TP655 - Other
 
TP655 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Number of Gangs
4
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
10-5/8 In Length
Width
10-5/8 in
Descriptions
Product Type
Raised Box Cover
Description
4 GANG MUD RING
Long Description
Raised Box Cover, Steel, 10-5/8 in Width, 4 gang, Box Mount, 0.77 lb/EA
Special Features
28.3 cu.in Capacity
Construction
Welded
Short Description
Raised Box Cover, Steel Mount, 4 Gang
extra long description
THEP TP655 4 G BOX CVR RSD 13/16 FO
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Also Known As...
Raised Device Cover
Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Additional Information
dimensions
10.6300 IN X 4.5000 IN X 0.8100 IN
for use with
Plaster
Mounting Type
Box Mount
Standards Met
UL mA;CSA Certified
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP655
GTIN
00786189106558
UPC
786189106558
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.77 lb/EA
Weight per each
0.77
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat