TP667 - 6G Plaster Ring

Eaton

  • $131.01 (Each)
  • $131.01 (Each)

  • $655.07 (Per 5)

  • $13,101.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP667
Manufacturer
Eaton
Manufacturer's Part Number
TP667
Description
6G Plaster Ring
Eaton Crouse-Hinds Series Gang Box Cover, Raised Surface, Steel, Six-Gang, 28.3 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106671 / 00786189106671
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.01 (Each)
Carton
$131.01 (Each)
Standard Packaging
$655.07 (Per 5)
Resources
Attachments
 
 
TP667 - Specification Sheet
Tech Bulletins
 
 
TP667 - Tech Bulletin
Images
 
 
TP667 - Small Image
 
TP667 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
14-1/4 In Length
Descriptions
extra long description
THEP TP667 6 G BOX CVR RSD 13/16 FO
Product Type
6 G Box CVR RSD 13/16 For Plaster
Description
6G PLASTER RING
Long Description
Eaton Crouse-Hinds series Gang Box Cover, Raised surface, Steel, Six-gang, 28.3 cubic inch capacity
Special Features
Six Gang, Weight 85 Lb per 100
Construction
Welded
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Additional Information
dimensions
14.2500 IN X 4.5000 IN X 0.8100 IN
Manufacturer Information
Manufacturers Part Number
TP667
Brand
Eaton
GTIN
00786189106671
UPC
786189106671
Taxonomies, Classifications, and Categories
Type
Gang box cover
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.94
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat