TP674 - BC-3/4 2-3/4 DP SW

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP674
Manufacturer
Eaton
Manufacturer's Part Number
TP674
Description
BC-3/4 2-3/4 DP SW
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", Conduit (No Clamps), 2-3/4", (1) 3/4", Steel, (1) 3/4", Gangable, 14.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106749 / 00786189106749
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
TP674 - Tech Bulletin
Attachments
 
 
TP674 - Specification Sheet
Images
 
 
TP674 - Large Image
 
TP674 - Large Image
 
TP674 - Large Image
 
TP674 - Small Image
Other Links
 
 
TP674 - Other
 
TP674 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Width
2
Depth
2-3/4
Height
3
Descriptions
Description
BC-3/4 2-3/4 DP SW
Product Type
2 3/4 DP Cond SW Box 3/4 Ko
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP674 2 3/4 DP COND SW BOX 3/4
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", Conduit (no clamps), 2-3/4", (1) 3/4", Steel, (1) 3/4", Gangable, 14.0 cubic inch capacity
Special Features
Weight 59 Lb per 100
Construction
Welded
Additional Information
Knockouts
(1) 1/2 in_(1) 3/4 in
dimensions
3.0000 IN X 2.0000 IN X 2.7500 IN
Manufacturer Information
Manufacturers Part Number
TP674
Brand
Eaton
GTIN
00786189106749
UPC
786189106749
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch box
Packaging
Weight per each
0.58
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat