TP676 - 2-3/4D G SWBX W/Ers&1/2 Ko

Eaton

  • $5.76 (Each)
  • $5.76 (Each)

  • $288.06 (Per 50)

  • $576.13 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP676
Manufacturer
Eaton
Manufacturer's Part Number
TP676
Description
2-3/4D G SWBX W/Ers&1/2 Ko
Steel Switch Box, Ivory, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-3/4 In Height, 61 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106763 / 00786189106763
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.76 (Each)
Carton
$5.76 (Each)
Standard Packaging
$288.06 (Per 50)
Resources
Images
 
 
TP676 - Small Image
 
TP676 - Large Image
Attachments
 
 
TP676 - Specification Sheet
Tech Bulletins
 
 
TP676 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
2-3/4 in
Length
3 in
Width
2 in
Depth
2-3/4
Descriptions
Description
2-3/4D G SWBX W/ERS&1/2 KO
Product Type
Steel Switch Box
Long Description
Steel Switch Box, Ivory, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-3/4 in Height, 61 lb/100
Short Description
Steel Switch Box, 14 cu. in, Ivory, 1 Gang, Ear Mount, 3/4" KO
Special Features
Made of Steel
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP676 2 3/4 DP COND SW BOX EAR
Construction
Welded
Additional Information
Cable Entry Type
Knockout
Knockout Size
1/2 in
Number of Knockouts
5
Mounting Type
Ear Mount
Standards Met
UL Listed 514A, 514B, 514C;NEMA OS-1
package quantity
50 PK
dimensions
2.0000 IN X 2.7500 IN X 3.0000 IN
Knockouts
(1) 1/2 in_(1) 1/2 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP676
GTIN
00786189106763
UPC
786189106763
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box
Packaging
Weight
61 lb/100
Weight per each
0.61
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
14 cu.in
Application
Conduit
standard
UL
Mounting
(1) Screw Ear
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat