TP680 - 2-3/4D G SWBX W/BRKT&1/2 Ko

Eaton

  • $9.41 (Each)
  • $9.41 (Each)

  • $470.61 (Per 50)

  • $941.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP680
Manufacturer
Eaton
Manufacturer's Part Number
TP680
Description
2-3/4D G SWBX W/BRKT&1/2 Ko
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", S, Set 5/8", 2-3/4", (1) 1/2", Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106800 / 00786189106800
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.41 (Each)
Carton
$9.41 (Each)
Standard Packaging
$470.61 (Per 50)
Resources
Images
 
 
TP680 - Small Image
 
TP680 - Large Image
Attachments
 
 
TP680 - Specification Sheet
Tech Bulletins
 
 
TP680 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
2-3/4
Width
2
Height
3
Descriptions
Description
2-3/4D G SWBX W/BRKT&1/2 KO
Product Type
2 3/4 DP Cond SW Box S Set 5/8 1/2 Ko
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP680 2 3/4 DP COND SW BOX S S
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", S, set 5/8", 2-3/4", (1) 1/2", Steel
Special Features
Weight 70 Lb per 100
Construction
Welded
Additional Information
Knockouts
(1) 1/2 in_(1) 1/2 in
dimensions
3.0000 IN X 2.0000 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP680
GTIN
00786189106800
UPC
786189106800
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box
Packaging
Weight per each
0.68
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
5/8 In Setback S Bracket
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat