TP682 - 1G 2-1/2" Deep Non-Gangable

Eaton

  • $10.23 (Each)
  • $10.23 (Each)

  • $204.58 (Per 20)

  • $1,022.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP682
Manufacturer
Eaton
Manufacturer's Part Number
TP682
Description
1G 2-1/2" Deep Non-Gangable
Masonry Box, Ivory, 15.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 8 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 2-1/2 In Height, 70 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106824 / 00786189106824
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.23 (Each)
Carton
$10.23 (Each)
Standard Packaging
$204.58 (Per 20)
Resources
Tech Bulletins
 
 
TP682 - Tech Bulletin
Attachments
 
 
TP682 - Specification Sheet
Images
 
 
TP682 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
3-3/4 in
Width
1-15/16 in
Height
2-1/2 in
Depth
2-1/2
Descriptions
Product Type
Masonry Box
Long Description
Masonry Box, Ivory, 15.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 8 Knockouts, Screw Mount, 3-3/4 in Length, 1-15/16 in Width, 2-1/2 in Height, 70 lb/100
Short Description
Masonry Box, 15.5 cu. in, Ivory, 1 Gang
Special Features
Made of Steel
extra long description
THEP TP682 1 G MASON BOX 2 1/2 DP
Features
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box.
Description
1G 2-1/2" DEEP NON-GANGABLE
Construction
Welded
Additional Information
Cable Entry Type
Knockout
for use with
Masonry Box
Knockout Size
1/2 in;3/4 in
Number of Knockouts
8
Mounting Type
Screw Mount
Standards Met
UL Listed 514A, 514B, 514C;NEMA OS-1
package quantity
20 PK
Knockouts
(2) 1/2 in, (2) 3/4 in_(1) 1/2 in, (1) 3/4 in
dimensions
1.9400 IN X 3.7500 IN X 3.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP682
GTIN
00786189106824
UPC
786189106824
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight
70 lb/100
Weight per each
0.64
Carton
1
Package
20
Uses, Certifications, and Standards
Capacity
15.5 cu.in
Application
Masonry Box
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat