TP684 - 3G 2-1/2"DP Masonry BX, 1/2 & 3/4 Ko

Eaton

  • $38.96 (Each)
  • $38.96 (Each)

  • $194.79 (Per 5)

  • $3,895.80 (Per 100)

In-Stock: 59 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP684
Manufacturer
Eaton
Manufacturer's Part Number
TP684
Description
3G 2-1/2"DP Masonry BX, 1/2 & 3/4 Ko
Eaton Crouse-Hinds Series Masonry Box, (6) 1/2", (6) 3/4", 2-1/2", (3) 1/2", (3) 3/4", Steel, Three-Gang, (2) 1/2", (2) 3/4", 46.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106848 / 00786189106848
Weight per unit
1.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.96 (Each)
Carton
$194.79 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
59
Resources
Attachments
 
 
TP684 - Specification Sheet
Other Links
 
 
TP684 - Other
 
TP684 - Other
Images
 
 
TP684 - Small Image
 
TP684 - Large Image
 
TP684 - Large Image
 
TP684 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
2-1/2
Height
3-3/4
Width
5-9/16
Descriptions
Construction
Welded
Description
3G 2-1/2"DP MASONRY BX, 1/2 & 3/4 KO
Extra Long Description
CRH TP684 3 G MASON BOX 2 1/2 DP 1/
Features
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box.
Long Description
Eaton Crouse-Hinds series Masonry Box, (6) 1/2", (6) 3/4", 2-1/2", (3) 1/2", (3) 3/4", Steel, Three-gang, (2) 1/2", (2) 3/4", 46.5 cubic inch capacity
Product Type
3 G Mason Box 2 1/2 DP 1/2 and 3/4 Ko
Special Features
Weight 129 Lb per 100
Additional Information
Dimensions
5.5600 IN X 3.7500 IN X 3.7500 IN
Knockouts
true
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP684
GTIN
00786189106848
UPC
786189106848
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight per each
1.29
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 59

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
4 View Store
Springdale
8 View Store

M-Z

Location Stock Available
Rogers
7 View Store

* All prices subject to change.

Begin Live Chat