TP692 - 3G 3-1/2" Deep

Eaton

  • $27.91 (Each)
  • $27.91 (Each)

  • $279.08 (Per 10)

  • $2,790.77 (Per 100)

In-Stock: 279 available at other locations ( find a store with stock)
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
TP692
Manufacturer
Eaton
Manufacturer's Part Number
TP692
Description
3G 3-1/2" Deep
Eaton Crouse-Hinds Series Masonry Box, (6) 1/2", (6) 3/4", 3-1/2", (6) 1/2", (6) 3/4", Steel, Three-Gang, (2) 1/2", (2) 3/4", 66.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189106923 / 00786189106923
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.91 (Each)
Carton
$279.08 (Per 10)
Stock Availability
Dumas
0 (Find nearest stock)
Amarillo
0
All Stores
279
Resources
Tech Bulletins
 
 
TP692 - Tech Bulletin
Attachments
 
 
TP692 - Specification Sheet
Images
 
 
TP692 - Small Image
 
TP692 - Large Image
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
Colorless
Dimensions and Weight
Depth
3-1/2
Height
3-3/4
Width
5-5/16
Descriptions
Construction
Welded
Description
3G 3-1/2" DEEP
Extra Long Description
CRH TP692 3 G MASON BOX 3 1/2 DP 1/
Features
Steel masonry boxes from Eaton's Crouse-Hinds Division are designed to accommodate the mounting of switches or other devices in masonry walls. Gangable masonry boxes allow the option of creating a multiple gang box from a single-gang box.
Long Description
Eaton Crouse-Hinds series Masonry Box, (6) 1/2", (6) 3/4", 3-1/2", (6) 1/2", (6) 3/4", Steel, Three-gang, (2) 1/2", (2) 3/4", 66.5 cubic inch capacity
Product Type
3 G Mason Box 3 1/2 DP 1/2 and 3/4 Ko
Special Features
Weight 155 Lb per 100
Additional Information
Dimensions
5.5600 IN X 3.7500 IN X 3.7500 IN
Knockouts
true
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP692
GTIN
00786189106923
UPC
786189106923
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight per each
1.59
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP692.
Jump To:

Similar Items

Similar items are close alternatives to TP692, though they may not be 100% alike.

Cross Referenced

These items are similar to TP692 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M3350 Appleton Electric 00687855493005
TP692 Eaton Crouse-Hinds 00786189106923
697 Raco 00050169006979
3-MB Thomas & Betts 00781720004959
GW335C Thomas & Betts n/a
TB-335 Garvin Industries n/a
GW335 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat