TP706 - SPST GRD CLP

Eaton

  • $0.73 (Each)
  • $0.73 (Each)

  • $73.41 (Per 100)

  • $734.10 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP706
Manufacturer
Eaton
Manufacturer's Part Number
TP706
Description
SPST GRD CLP
Eaton Crouse-Hinds Series TP Grounding Clip, With Grounding Wire, For Grounding Switch and Outlet Boxes Using Non-Metallic Sheathed Cables
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786189107067 / 00786189107067
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.73 (Each)
Carton
$73.41 (Per 100)
Standard Packaging
$734.10 (Per 1,000)
Resources
Images
 
 
TP706 - Large Image
 
TP706 - Small Image
Attachments
 
 
TP706 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Descriptions
Long Description
Eaton Crouse-Hinds series TP grounding clip, With grounding wire, For grounding switch and outlet boxes using non-metallic sheathed cables
Special Features
Grounding wire
Description
SPST GRD CLP
Product Type
Ground Clip
Features
Steel outlet box accessories are for use with various Crouse-Hinds series steel outlet boxes. Accessories include: grounding devices and clips, clamps and mounting ears, switch box supports and extensions, safety plates, self-tapping screw jars, grounding screw jars and metal stud grommets.
extra long description
THEP TP706 GROUND CLIP
Additional Information
dimensions
1.0000 IN X 0.7500 IN X 0.7500 IN
Manufacturer Information
Manufacturers Part Number
TP706
Brand
Eaton
GTIN
00786189107067
UPC
786189107067
Taxonomies, Classifications, and Categories
Type
GROUNDING CLIP
Category Description
WIRE NUTS
Packaging
Weight per each
0.003
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat