TP7138 - 2G WP Out Box 2 5/8 DP 3/4"Ko

Eaton

  • $60.44 (Each)
  • $60.44 (Each)

  • $362.66 (Per 6)

  • $6,044.38 (Per 100)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP7138
Manufacturer
Eaton
Manufacturer's Part Number
TP7138
Description
2G WP Out Box 2 5/8 DP 3/4"Ko
Eaton Crouse-Hinds Series Weatherproof Outlet Box, 37.0 Cu In, Gray, 2-5/8" Deep, Die Cast Aluminum, Two-Gang, (7) 3/4" Outlet Holes
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
786189071382 / 00786189071382
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.44 (Each)
Carton
$362.66 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
TP7138 - Small Image
 
TP7138 - Large Image
 
TP7138 - Large Image
 
TP7138 - Large Image
Attachments
 
 
TP7138 - Specification Sheet
Other Links
 
 
TP7138 - Other
 
TP7138 - Other
 
TP7138 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Aluminum
Number Of Gangs
2
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2-5/8
Size
3/4 In holes
Descriptions
Construction
Corrosive Resistant
Description
2G WP OUT BOX 2 5/8 DP 3/4"KO
Extra Long Description
CRH TP7138 2 G WP OUT BOX 2 5/8 DP
Features
Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.
Long Description
Eaton Crouse-Hinds series weatherproof outlet box, 37.0 cu in, Gray, 2-5/8" deep, Die cast aluminum, Two-gang, (7) 3/4" outlet holes
Product Type
2 G WP Out Box 2 5/8 DP 3/4 7 Hole Gray
Special Features
Includes Mounting Feet, Dimension 4-1/2 In Width X 2-21/32 In Depth X 4-1/2 In Height, Weight 140 Lb per 100
Additional Information
Cable Entry
(1) Back, (1) Each Side, (2) Each End
Dimensions
4.5000 IN X 2.6600 IN X 4.5000 IN
Number Of Outlet
(7) 3/4 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP7138
GTIN
00786189071382
UPC
786189071382
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof outlet box
Packaging
Weight per each
1.4
Carton
6
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
Mounting
FEET
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
6 View Store

A-L

Location Stock Available
Fort Smith
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat