TP7206 - 1 G WP Dupl Rec or Comb S

Eaton

  • $4.47 (Each)
  • $4.47 (Each)

  • $223.62 (Per 50)

  • $447.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP7206
Manufacturer
Eaton
Manufacturer's Part Number
TP7206
Description
1 G WP Dupl Rec or Comb S
Eaton Crouse-Hinds Series Weatherproof Self-Closing Cover, Natural, Die Cast Aluminum, Single-Gang, Duplex Receptacle or Combination Switch
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
786189072068 / 00786189072068
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.47 (Each)
Carton
$4.47 (Each)
Standard Packaging
$223.62 (Per 50)
Resources
Images
 
 
TP7206 - Small Image
 
TP7206 - Large Image
Attachments
 
 
TP7206 - Specification Sheet
Tech Bulletins
 
 
TP7206 - Tech Bulletin
Other Links
 
 
TP7206 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Natural
Descriptions
Product Type
1 G WP Dupl Rec or Comb SW CVR Natur
Description
1 G WP DUPL REC OR COMB S
Features
Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.
extra long description
THEP TP7206 1 G WP DUPL REC OR COMB
Long Description
Eaton Crouse-Hinds series weatherproof self-closing cover, Natural, Die cast aluminum, Single-gang, Duplex receptacle or combination switch
Special Features
With Gasket, Single Gang, Weight 38 Lb per 100
Additional Information
dimensions
2.8100 IN X 0.8100 IN X 4.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP7206
GTIN
00786189072068
UPC
786189072068
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof self-closing cover
Packaging
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
Contact Manufacturer
Mounting
BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat