TP722 - 4-11/16SQ CVR (1)DPLX RCPT

Eaton

  • $9.30 (Each)
  • $9.30 (Each)

  • $93.04 (Per 10)

  • $930.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP722
Manufacturer
Eaton
Manufacturer's Part Number
TP722
Description
4-11/16SQ CVR (1)DPLX RCPT
Raised Box Cover, Steel, Box Mount, 0.54 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189107227 / 00786189107227
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.30 (Each)
Carton
$9.30 (Each)
Standard Packaging
$93.04 (Per 10)
Resources
Attachments
 
 
TP722 - Specification Sheet
Tech Bulletins
 
 
TP722 - Tech Bulletin
Images
 
 
TP722 - Small Image
 
TP722 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Finish
Natural
Color
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
Description
4-11/16SQ CVR (1)DPLX RCPT
Product Type
Raised Box Cover
Long Description
Raised Box Cover, Steel, Box Mount, 0.54 lb/EA
Features
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded
Short Description
4-11/16" Square Raised Box Cover, Steel, 1/2" Raised 10 Pk
Special Features
Welded/Drawn Construction
extra long description
THEP TP722 4 11/16 SQ 1 DUPLEX REC
Additional Information
Mounting Type
Box Mount
Standards Met
UL MA
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
4.6900 IN X 4.6900 IN X 0.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP722
GTIN
00786189107227
UPC
786189107227
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square surface cover
Packaging
Weight
0.54 lb/EA
Weight per each
0.54
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial;Industrial;Lighting Fixtures
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat