TP722 - 4-11/16SQ CVR (1)DPLX RCPT

Eaton

  • $12.25 (Each)
  • $12.25 (Each)

  • $367.44 (Per 30)

  • $1,224.81 (Per 100)

In-Stock: 448 available at other locations ( find a store with stock)
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
TP722
Manufacturer
Eaton
Manufacturer's Part Number
TP722
Description
4-11/16SQ CVR (1)DPLX RCPT
Raised Box Cover, Steel, Box Mount, 0.54 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189107227 / 00786189107227
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.25 (Each)
Carton
$12.25 (Each)
Standard Packaging
$367.44 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
448
Resources
Tech Bulletins
 
 
TP722 - Tech Bulletin
Attachments
 
 
TP722 - Specification Sheet
Images
 
 
TP722 - Small Image
 
TP722 - Large Image
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
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
Description
4-11/16SQ CVR (1)DPLX RCPT
Extra Long Description
CRH TP722 4 11/16 SQ 1 DUPLEX REC S
Features
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded
Long Description
Raised Box Cover, Steel, Box Mount, 0.54 lb/EA
Product Type
Raised Box Cover
Short Description
4-11/16" Square Raised Box Cover, Steel, 1/2" Raised 10 Pk
Special Features
Welded/Drawn Construction
Additional Information
Dimensions
4.6900 IN X 4.6900 IN X 0.0600 IN
Made In USA
yes
Mounting Type
Box Mount
Package Quantity
10 PK;1 CT
Standards Met
UL MA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP722
GTIN
00786189107227
UPC
786189107227
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square surface cover
Packaging
Weight
0.54 lb/EA
Weight per each
0.54
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial;Industrial;Lighting Fixtures
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP722.
Jump To:

Similar Items

Similar items are close alternatives to TP722, though they may not be 100% alike.

Cross Referenced

These items are similar to TP722 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8491N Appleton Electric 00687855703395
TP722 Eaton Crouse-Hinds 00786189107227
972 Raco 00050169009727
53151-1234UB Thomas & Betts 00785991167818
653 Thomas & Betts 00023386650133
RSL-12 Thomas & Betts 00785991122107
72C38 Garvin Industries 00785592722768

* All prices subject to change.

Begin Live Chat