TP724 - 4-11/16SQ CVR (1)SNGL RCPT

Eaton

  • $10.78 (Each)
  • $10.78 (Each)

  • $107.77 (Per 10)

  • $1,077.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP724
Manufacturer
Eaton
Manufacturer's Part Number
TP724
Description
4-11/16SQ CVR (1)SNGL RCPT
Eaton Crouse-Hinds Series Square Surface Cover, 4-11/16", Raised Surface, Steel, For One Single Receptacle 1-13/32" Diameter, 9.0 Cubic Inch Capacity
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189107241 / 00786189107241
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.78 (Each)
Carton
$10.78 (Each)
Standard Packaging
$107.77 (Per 10)
Resources
Images
 
 
TP724 - Small Image
 
TP724 - Large Image
Attachments
 
 
TP724 - Specification Sheet
Tech Bulletins
 
 
TP724 - Tech Bulletin
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
Description
4-11/16SQ CVR (1)SNGL RCPT
Product Type
4 11/16 SQ 1 Single Rec Surf CVR
extra long description
THEP TP724 4 11/16 SQ 1 SINGLE REC
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Long Description
Eaton Crouse-Hinds series Square Surface Cover, 4-11/16", Raised surface, Steel, For one single receptacle 1-13/32" diameter, 9.0 cubic inch capacity
Special Features
1-13/32 In Hole Diameter, Weight 53 Lb per 100
Additional Information
dimensions
4.6900 IN X 4.6900 IN X 0.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP724
GTIN
00786189107241
UPC
786189107241
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square surface cover
Packaging
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP724.
Jump To:

Similar Items

Similar items are close alternatives to TP724, though they may not be 100% alike.

Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square X 1/2 Inch Deep,...
  • Our Part #: RSL11
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RSL 11
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($104.93) ·
RSL11 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.49

Each

QTY:
Each
Add
Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation,...
  • Our Part #: 654
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 654
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($58.60) · 40 ($234.41) ·
654 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP724 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8494 Appleton Electric 00687855289561
654 Eaton Crouse-Hinds 00784564106544
TP724 Eaton Crouse-Hinds 00786189107241
72C32 Garvin Industries 00785592722713
11503 Mulberry 00095327115032
5503 Orbit Industries 00835243013537
8495 O-Z Gedney 00687855289578
871 Raco 00050169008713
476 Thomas & Betts 00781720006649
649 Thomas & Betts 00781720007318
654 Thomas & Betts 00781720007363
RSL-11 Thomas & Betts 00785991122053
RSL-11 Thomas & Betts Conduit n/a

* All prices subject to change.