TP7240 - 1G WP GFI Device Cover

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP7240
Manufacturer
Eaton
Manufacturer's Part Number
TP7240
Description
1G WP GFI Device Cover
Eaton Crouse-Hinds Series Weatherproof Self-Closing Cover, Gray, Die Cast Aluminum, Vertical, Single-Gang, GFI Devices
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
786189072402 / 00786189072402
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TP7240 - Small Image
 
TP7240 - Large Image
Attachments
 
 
TP7240 - Specification Sheet
Tech Bulletins
 
 
TP7240 - Tech Bulletin
Other Links
 
 
TP7240 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Aluminum
Number of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4-9/16
Width
2-13/16
Descriptions
Description
1G WP GFI DEVICE COVER
extra long description
THEP TP7240 1 G WP VERT GFI DEV CVR
Product Type
1 G WP Vert GFI Dev CVR Gray
Features
Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.
Long Description
Eaton Crouse-Hinds series weatherproof self-closing cover, Gray, Die cast aluminum, Vertical, Single-gang, GFI devices
Special Features
Single Gang
Additional Information
dimensions
2.8100 IN X 0.7500 IN X 4.5600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP7240
GTIN
00786189072402
UPC
786189072402
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof self-closing cover
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
Contact Manufacturer
Mounting
DEVICE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat