TP7244 - 2G WP Outlet CVR, (1)Gfci, (1)SNGL Tog or RCPT

Eaton

  • $29.48 (Each)
  • $29.48 (Each)

  • $294.79 (Per 10)

  • $2,947.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP7244
Manufacturer
Eaton
Manufacturer's Part Number
TP7244
Description
2G WP Outlet CVR, (1)Gfci, (1)SNGL Tog or RCPT
Eaton Crouse-Hinds Series Weatherproof Self-Closing Cover, Gray, Die Cast Aluminum, Vertical, Two-Gang, GFI Devices and One Single Switch or Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
786189072440 / 00786189072440
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.48 (Each)
Carton
$294.79 (Per 10)
Resources
Images
 
 
TP7244 - Small Image
 
TP7244 - Large Image
 
TP7244 - Large Image
 
TP7244 - Large Image
Attachments
 
 
TP7244 - Specification Sheet
Tech Bulletins
 
 
TP7244 - Tech Bulletin
Other Links
 
 
TP7244 - Other
 
TP7244 - Other
 
TP7244 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
2G WP Vert GFI Dev 1 Sing SW Rec CVR Gry
Features
Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.
Description
2G WP OUTLET CVR,(1)GFCI,(1)SNGL TOG OR RCPT
extra long description
THEP TP7244 2G WP VERT GFI DEV 1 SI
Special Features
Two Gang, With Gasket
Long Description
Eaton Crouse-Hinds series weatherproof self-closing cover, Gray, Die cast aluminum, Vertical, Two-gang, GFI devices and one single switch or receptacle
Additional Information
dimensions
4.6300 IN X 1.7500 IN X 4.5600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP7244
GTIN
00786189072440
UPC
786189072440
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Weatherproof self-closing cover
Packaging
Weight per each
0.61
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
standard
Contact Manufacturer
Mounting
DEVICE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat