TP728 - 4-11/16" SQ CVR (2) Dup RCPT

Eaton

  • $25.18 (Each)
  • $25.18 (Each)

  • $251.85 (Per 10)

  • $2,518.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP728
Manufacturer
Eaton
Manufacturer's Part Number
TP728
Description
4-11/16" SQ CVR (2) Dup RCPT
Eaton Crouse-Hinds Series Square Surface Cover, 4-11/16", Raised Surface, Steel, For Two Duplex Receptacles, 9.0 Cubic Inch Capacity
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189107289 / 00786189107289
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.18 (Each)
Carton
$25.18 (Each)
Standard Packaging
$251.85 (Per 10)
Resources
Images
 
 
TP728 - Small Image
 
TP728 - Large Image
Attachments
 
 
TP728 - Specification Sheet
Tech Bulletins
 
 
TP728 - Tech Bulletin
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
Description
4-11/16" SQ CVR (2) DUP RCPT
Product Type
4 11/16 SQ 2 Duplex Rec Surf CVR
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Long Description
Eaton Crouse-Hinds series Square Surface Cover, 4-11/16", Raised surface, Steel, For two duplex receptacles, 9.0 cubic inch capacity
Special Features
Weight 44 Lb per 100
extra long description
THEP TP728 4 11/16 SQ 2 DUPLEX REC
Additional Information
dimensions
4.6900 IN X 4.6900 IN X 0.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP728
GTIN
00786189107289
UPC
786189107289
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square surface cover
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP728.
Jump To:

Similar Items

Similar items are close alternatives to TP728, though they may not be 100% alike.

Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square X 1/2 Inch Deep,...
  • Our Part #: RSL8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RSL 8
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($93.53) ·
RSL8 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.35

Each

QTY:
Each
Add
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zin...
  • Our Part #: 652
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 652
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($51.81) · 100 ($207.25) ·
652 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.07

Each

QTY:
Each
Add
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square X 1/2 Inch Deep,...
  • Our Part #: RSL4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RSL 4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($96.21) ·
RSL4 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$9.62

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP728 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8492 Appleton Electric n/a
8492N Appleton Electric 00687855703050
652 Eaton Crouse-Hinds 00784564106520
TP728 Eaton Crouse-Hinds 00786189107289
72C39 Garvin Industries 00785592722928
11511 Mulberry 00095327115117
5522 Orbit Industries 00835243013636
979 Raco 00050169009796
652 Thomas & Betts 784564106520
RSL-4 Thomas & Betts 00785991121704
RSL-8 Thomas & Betts 00785991121902
RSL-8 Thomas & Betts Conduit n/a
There were no add-on items found for TP728.

* All prices subject to change.