TP804 - 4G BLNK, FLT BX CVR

Eaton

  • $47.69 (Each)
  • $47.69 (Each)

  • $238.44 (Per 5)

  • $4,768.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP804
Manufacturer
Eaton
Manufacturer's Part Number
TP804
Description
4G BLNK, FLT BX CVR
Eaton Crouse-Hinds Series Blank Box Cover, Blank, Steel, Four-Gang
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189108040 / 00786189108040
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.69 (Each)
Carton
$47.69 (Each)
Standard Packaging
$238.44 (Per 5)
Resources
Images
 
 
TP804 - Small Image
 
TP804 - Large Image
Attachments
 
 
TP804 - Specification Sheet
Tech Bulletins
 
 
TP804 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Size
10-5/8 In Length
Descriptions
Description
4G BLNK,FLT BX CVR
extra long description
THEP TP804 4 G BOX CVR FLT BLNK
Product Type
4 G Box CVR FLT BLNK
Long Description
Eaton Crouse-Hinds series Blank Box Cover, Blank, Steel, Four-gang
Special Features
Four Gang, Weight 94 Lb per 100
Construction
Welded
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Additional Information
dimensions
10.6300 IN X 4.2500 IN X 0.0600 IN
Manufacturer Information
Manufacturers Part Number
TP804
Brand
EATON CROUSE-HINDS SERIES
GTIN
00786189108040
UPC
786189108040
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Blank Box Cover
Packaging
Weight per each
0.94
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat