TP862 - 4IN SQ Box Partition

Eaton

  • $8.55 (Each)
  • $8.55 (Each)

  • $213.67 (Per 25)

  • $854.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP862
Manufacturer
Eaton
Manufacturer's Part Number
TP862
Description
4IN SQ Box Partition
Eaton Crouse-Hinds Series Square Box Partitions, 2-1/8", Blank, Steel, Two-Gang, Square Cut, Tile Wall, Used With 1/2", 3/4", 1" Raised Covers
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121322 - Electrical box partition
UPC/GTIN
786189108620 / 00786189108620
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.55 (Each)
Carton
$8.55 (Each)
Standard Packaging
$213.67 (Per 25)
Resources
Images
 
 
TP862 - Small Image
 
TP862 - Large Image
Attachments
 
 
TP862 - Specification Sheet
Tech Bulletins
 
 
TP862 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Descriptions
Description
4IN SQ BOX PARTITION
extra long description
THEP TP862 4SQ PART CUT TILE WALL 2
Product Type
4SQ Part Cut Tile Wall 2GNG CVR 2 1/8 DP
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Eaton Crouse-Hinds series Square Box Partitions, 2-1/8", Blank, Steel, Two-gang, Square cut, tile wall, used with 1/2", 3/4", 1" raised covers
Special Features
With Two Gang Square Cut Tile Wall Raised Cover, Box Size 4 In Width X 4 In Height, Weight 16 Lb per 100
Additional Information
dimensions
4.0000 IN X 0.0600 IN X 2.1300 IN
Manufacturer Information
Manufacturers Part Number
TP862
Brand
Eaton
GTIN
00786189108620
UPC
786189108620
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square box partitions
Packaging
Weight per each
0.21
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat