TP871 - 3G Deep Box

Eaton

  • $90.71 (Each)
  • $90.71 (Each)

  • $907.10 (Per 10)

  • $9,071.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP871
Manufacturer
Eaton
Manufacturer's Part Number
TP871
Description
3G Deep Box
Eaton Crouse-Hinds Series Gang Box, (6) 1/2", (4) 3/4", 2-1/2", (1) 3/4", (1) 1", Steel, Three-Gang, (4) 3/4", (1) 1", 90.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189108712 / 00786189108712
Weight per unit
1.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.71 (Each)
Standard Packaging
$907.10 (Per 10)
Resources
Images
 
 
TP871 - Small Image
 
TP871 - Large Image
Attachments
 
 
TP871 - Specification Sheet
Tech Bulletins
 
 
TP871 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Width
8-5/8
Descriptions
Description
3G DEEP BOX
Product Type
3 G Box 2 1/2 DP 3/4 and 1 Ko
extra long description
THEP TP871 3 G BOX 2 1/2 DP 3/4 AND
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Long Description
Eaton Crouse-Hinds series Gang Box, (6) 1/2", (4) 3/4", 2-1/2", (1) 3/4", (1) 1", Steel, Three-gang, (4) 3/4", (1) 1", 90.0 cubic inch capacity
Special Features
Weight 183 Lb per 100
Construction
Welded
Additional Information
dimensions
8.6300 IN X 4.2500 IN X 2.5000 IN
Knockouts
true
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP871
GTIN
00786189108712
UPC
786189108712
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Gang box
Packaging
Weight per each
1.92
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat