TP872 - 4G Box 2-1/2 DP 3/4 & 1 Ko

Eaton

  • $116.90 (Each)
  • $116.90 (Each)

  • $584.52 (Per 5)

  • $11,690.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP872
Manufacturer
Eaton
Manufacturer's Part Number
TP872
Description
4G Box 2-1/2 DP 3/4 & 1 Ko
Eaton Crouse-Hinds Series Gang Box, (6) 1/2", (4) 3/4", 2-1/2", (1) 3/4", (1) 1", Steel, Four-Gang, (2) 3/4", (2) 1", 110.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189108729 / 00786189108729
Weight per unit
2.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.90 (Each)
Carton
$116.90 (Each)
Standard Packaging
$584.52 (Per 5)
Resources
Tech Bulletins
 
 
TP872 - Tech Bulletin
Attachments
 
 
TP872 - Specification Sheet
Images
 
 
TP872 - Large Image
 
TP872 - Large Image
 
TP872 - Large Image
Other Links
 
 
TP872 - Other
 
TP872 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Width
10-7/16
Descriptions
Product Type
4 G Box 2 1/2 DP 3/4 and 1 Ko
extra long description
THEP TP872 4 G BOX 2 1/2 DP 3/4 AND
Description
4G BOX 2-1/2 DP 3/4 & 1 KO
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Long Description
Eaton Crouse-Hinds series Gang Box, (6) 1/2", (4) 3/4", 2-1/2", (1) 3/4", (1) 1", Steel, Four-gang, (2) 3/4", (2) 1", 110.0 cubic inch capacity
Special Features
Weight 216 Lb per 100
Construction
Welded
Additional Information
Knockouts
(6) 1/2 in, (4) 3/4 in_(1) 3/4 in, (1) 1 in
dimensions
10.4400 IN X 4.2500 IN X 2.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP872
GTIN
00786189108729
UPC
786189108729
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Gang box
Packaging
Weight per each
2.26
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat