TP877 - Divider

Eaton

  • $6.58 (Each)
  • $6.58 (Each)

  • $328.94 (Per 50)

  • $657.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP877
Manufacturer
Eaton
Manufacturer's Part Number
TP877
Description
Divider
Eaton Crouse-Hinds Series Gang Box Partition, Steel, For 2-1/2" Deep Box
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189108774 / 00786189108774
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.58 (Each)
Carton
$6.58 (Each)
Standard Packaging
$328.94 (Per 50)
Resources
Images
 
 
TP877 - Small Image
 
TP877 - Large Image
Attachments
 
 
TP877 - Specification Sheet
Tech Bulletins
 
 
TP877 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Unpainted
Descriptions
Product Type
G Box Partition 2 1/2 Deep
Description
DIVIDER
extra long description
THEP TP877 G BOX PARTITION 2 1/2 DE
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Long Description
Eaton Crouse-Hinds series Gang Box Partition, Steel, For 2-1/2" deep box
Special Features
Weight 24 Lb per 100
Additional Information
dimensions
0.0600 IN X 4.2500 IN X 2.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP877
GTIN
00786189108774
UPC
786189108774
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Gang box partition
Packaging
Weight per each
0.24
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat