TPRFH12 - Round Swivel Hanger W/ 1/

Eaton

  • $31.17 (Each)
  • $31.17 (Each)

  • $779.29 (Per 25)

  • $3,117.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPRFH12
Manufacturer
Eaton
Manufacturer's Part Number
TPRFH12
Description
Round Swivel Hanger W/ 1/
Eaton Crouse-Hinds Series TPRFH Flexible Fixture Hanger, 50 LB, 1/2" or 3/4" Luminaire Stem Size , Sheet Steel, Used With 4" Round or Octagon Boxes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784564002648 / 00784564002648
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.17 (Each)
Carton
$31.17 (Each)
Standard Packaging
$779.29 (Per 25)
Resources
Tech Bulletins
 
 
TPRFH12 - Tech Bulletin
Attachments
 
 
TPRFH12 - Specification Sheet
Images
 
 
TPRFH12 - Large Image
 
TPRFH12 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Chromate Sheet Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
4 in
Descriptions
Product Type
Flex Fix Hanger 4 RND or Oct Box
Description
ROUND SWIVEL HANGER W/ 1/
Long Description
Eaton Crouse-Hinds series TPRFH flexible fixture hanger, 50 lb, 1/2" or 3/4" luminaire stem size ,Sheet steel, Used with 4" round or octagon boxes
Special Features
Load Capacity 50 Lb, With 1/2 In or 3/4 In Fixture Conduit Stem, Maximum Swing Angle 26 Deg
extra long description
MIDWEST TPRFH12 FLEX FIX HANGER 4 R
Features
Crouse-Hinds series TPSFH and TPRFH flexible fixture hangers are used in commercial or light industrial applications where HID high bay and low bay lighting fixtures are used. Available in two styles: one for attachment to round or octagonal steel boxes; the other for attachment to 4" square steel boxes. Specific applications include storage facilities, shipping warehouses, retail and DIY facilities.
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 2.5000 IN
Manufacturer Information
Manufacturers Part Number
TPRFH12
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564002648
UPC
784564002648
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Flexible Fixture Hanger
Packaging
Weight per each
0.66
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat