TWM3 - 1" Champ Led Wall Mount

Eaton

  • $372.81 (Each)
  • $372.81 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TWM3
Manufacturer
Eaton
Manufacturer's Part Number
TWM3
Description
1" Champ Led Wall Mount
Eaton Crouse-Hinds Series Champ Mounting Module, Copper-Free Aluminum, Wall Mount, 1" Trade Size, Used With VMV and VMV High Wattage Series Luminaires
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Hazardous Location Lighting Fixtures
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
782274633053 / 00782274633053
Weight per unit
5.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$372.81 (Each)
Resources
Images
 
 
TWM3 - Small Image
 
TWM3 - Large Image
 
TWM3 - Large Image
 
TWM3 - Large Image
Attachments
 
 
TWM3 - Specification Sheet
Other Links
 
 
TWM3 - Other
 
TWM3 - Other
Descriptions
Description
1" CHAMP LED WALL MOUNT
Features
Globes, guards, reflectors and refractors for use with Crouse-Hinds series Champ HID light fixtures including VMV, DMV and N2MV series.
Product Type
Apm HPM TWM CM Mount-Hid LTG
Long Description
Eaton Crouse-Hinds series Champ mounting module, Copper-free aluminum, Wall mount, 1" trade size, Used with VMV and VMV high wattage series luminaires
Special Features
HID and LED Wall Mount
extra long description
CRS-H TWM3 APM HPM TWM CM MOUNT-HID
Additional Information
dimensions
15.0000 IN X 12.0000 IN X 4.8000 IN
Manufacturer Information
Manufacturers Part Number
TWM3
Brand
Eaton
GTIN
00782274633053
UPC
782274633053
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Type
Mounting module
Packaging
Weight per each
5.8
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
You must have an account to view stock levels

* All prices subject to change.